Shop All Two Way Radio Accessories
Motorola
Motorola Talkabout T600 Waterproof Rechargeable TwoWay Radios, Green 2 Pack
Mfr # T600
Zoro # G202663222
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Motorola
- MFR # T600
- Zoro # G202663222
- UPC # 748091000775
- Country of Origin China
- Category Two Way Radio Accessories
Description
MOTOROLA TALKABOUT® T600 WATERPROOF RECHARGEABLE TWO-WAY RADIOS, GREEN - 2 PACK THE MOTOROLA TALKABOUT T600 2-WAY RADIO SERIES IS BY NO MEANS A FAIR WEATHER RADIO. ON THE CONTRARY, IT IS A HIGH-PERFORMANCE, DURABLE WATERPROOF RADIO THAT'S PERFECT FOR ANY WATER ACTIVITY OR DURING THAT UNEXPECTED DOWNPOUR. PACKED WITH EVERY POSSIBLE RADIO FEATURE, IT'S HARD TO BELIEVE SUCH VALUE AT SUCH COMPETITIVE PRICING. WITH A RANGE OF UP TO 35 MILES AND THE FREEDOM TO COMMUNICATE WIRELESSLY, THE T600 WON'T SLOW YOU DOWN. THE RANGE IN REAL LIFE CONDITIONS CAN BR REDUCED FROM MAXIMUM RANGE: MOUNTAIN TI VALLEY: UP TO 35 MILES; OPEN WATER: UP TO 6 MILES, AND NEIGHBORHOOD: UP TO 2 MILES. TAKE A PAIR WITH YOU ON YOUR NEXT CAMPING, HIKING OR BOATING TRIP. FEATURES
- 2 RADIOS 22 CHANNELS NOAA WEATHER ALERTS EMERGENCY ALERT BUTTON LOW BATTERY ALERT 20 CALL TONES KEYPAD TONE TALK CONFIRMATION TONE 11 WEATHER CHANNELS (7 NOAA) WITH ALERT FEATURE IVOX/VOX HANDS-FREE ECO SMART SCAN BATTERY METER KEYPAD LOCK AUTO SQUELCH TIME-OUT TIMER BACKLIT DISPLAY MONITOR NUISANCE DELETE WATER ACTIVATED FLASHLIGHT SINGLE-PIN ACCESSORY CONNECTOR COMPATIBLE WITH OTHER FRS/GMRS RADIOS BATTERY LIFE UP TO 9 HOURS WITH NIMH BATTERY BATTERY LIFE UP TO 23 HOURS WITH 3AA ALKALINE BATTERIES MICRO-USB CHARGING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal AA X 2 (AA X 2 UNIVERSAL)
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- DIRECTV Directv SLSPF Slim Line Dish Antenna - Slspf NO LNB (SLSPF)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA Belt Clip, For Motorola Multi Radios (HLN6853A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- 3M Tactical Headset, Foldable, Dual Lead, Brn (MT20H682FB-19 CY)
- Motorola Two Way Radio Accessories