Shop All Two Way Radios
Motorola
Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt
Mfr # RMU2080
Zoro # G102579685
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Motorola
- MFR # RMU2080
- Zoro # G102579685
- UPC # 748091000263
- Country of Origin Malaysia
- Category Two Way Radios
Description
MOTOROLA RMU2080 RM SERIES 2 WAY RADIO 8 CHANNEL 2 WATT WITH DISPLAY MOTOROLA 2 WATT, 8 CHANNEL, UHF BUSINESS TWO-WAY RADIO. MOTOROLA RM TWO-WAY RADIOS PROVIDE EXCEPTIONAL AUDIO QUALITY WITH UP TO 1500 MW OF AUDIO OUTPUT, SPEAKER MAGNETIC FIELD REDUCTION AND WIND-NOISE REDUCTION. SUPERIOR DURABILITY THAT MEETS MILITARY 810 C, D, E, F, G AND IP54/55 SPECIFICATIONS FOR SHOCK AND EXTREME WEATHER RESISTANCE. 15 AVERAGE LIFE HOURS. PROVIDES AN INDOOR COVERAGE AREA OF UP TO 250,000 SQ. FT. OR 20 FLOORS. 99 SELECTABLE BUSINESS UHF FREQUENCIES AND 219 CODES HELP TO BLOCK INTERFERENCE.
- STANDARD FEATURES INCLUDE: NOAA WEATHER RADIO ALERTS TRI COLOR LED DISPLAY ANTIMICROBIAL PROTECTION CLONING CAPABILITY CHANNEL ALIASING AND VOX INCLUDES LITHIUM-ION RECHARGEABLE BATTERY, DROP-IN CHARGING TRAY WITH AC POWER ADAPTER, 3" SPRING BELT CLIP AND USER'S GUIDE. COMPATIBLE WITH OTHER RDX UHF RADIOS AND OTHER RADIOS OPERATING ON THE SAME FREQUENCY AND CODE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE SWA-200 200-watt Subwoofer Amp with Crossover and Phase Control (31030)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- PYLE Dynamic Microphone (PDMIC78)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- Motorola Two Way Radios & Accessories