Shop All Two Way Radio Accessories
Motorola
Holster, Material Plastic
Mfr # PMLN7190A
Zoro # G6268409
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Silent Alert Vibrating
- Includes Clip, Holster
- For Use With Mfr. No. SL3500e
- Compatible Radio Manufacturer Model Number SL3500e
Product Information
- Brand Motorola
- MFR # PMLN7190A
- Zoro # G6268409
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Material | Plastic |
Item | Holster with Swivel Belt Clip |
Type | Silent Alert Vibrating |
Includes | Clip, Holster |
For Use With | Mfr. No. SL3500e |
Compatible Radio Manufacturer Model Number | SL3500e |
Compatible Radio Brand | Motorola |
Compatible Radio Series | SL3500 |
Number of Additional Pockets | 1 |
Description
Holster with Swivel Belt Clip, Product Type Holster with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series SL3500, Compatible Radio Manufacturer Model Number SL3500e, Number of Additional Pockets 1, Material Plastic, Width 1 1/8 in, Length 2 3/8 in, Height 5 1/8 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA Belt, Material Leather (4200865599)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- MOTOROLA Charger, Used with Mfr.No.DLR1020/DLR1060 (PMLN7140A)
- MOTOROLA Carry Case, For APX4000 Series Radios (PMLN6085A)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- Motorola Two Way Radio Accessories