Shop All Two Way Radio Accessories
Motorola
Holster, Material Plastic
Mfr # PMLN5956B
Zoro # G6291238
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Wrist
- Includes Clip, Holster
- For Use With Mfr. No. SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
- Compatible Radio Series SL7500, SL7580, SL7590
Product Information
- Brand Motorola
- MFR # PMLN5956B
- Zoro # G6291238
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Case with Wrist Strap |
Material | Plastic |
Type | Wrist |
Includes | Clip, Holster |
For Use With | Mfr. No. SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e |
Compatible Radio Series | SL7500, SL7580, SL7590 |
Number of Additional Pockets | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e |
Description
Case with Wrist Strap, Product Type Case with Wrist Strap, Compatible Radio Brand Motorola, Compatible Radio Series SL7500, SL7580, SL7590, Compatible Radio Manufacturer Model Number SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e, Number of Additional Pockets 1, Material Plastic, Width 5/8 in, Length 2 in, Height 5 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Lithium AA Battery, 1.5 V, 24PK (LN91BX)
- DANTONA Custom Made Battery Pack, ATEK TS0285, TankScan TS0285 (CUSTOM-513)
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- STANLEY Universal TV Strap, Heavy Duty Cord (ASR-001)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- MOTOROLA Antenna, Type 420 to 440 MHz, 2" L (AAM28X502 ATU21CS)
- MOTOROLA Single Unit Charger (HTN9042A)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAM36X501 VAC-6066)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- COMPUCESSORY Compucessory Multimedia Headphone (CCS15155)
- Motorola Two Way Radios & Accessories