Shop All Two Way Radios
Motorola
Heavy Duty Headset, Push To Talk Yes
Mfr # PMLN7467A
Zoro # G6296503
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- Headset Style Over-the-Head
- Volume Control No
- Noise Canceling Yes
- One Ear / Two Ear Two Ear
Product Information
- Brand Motorola
- MFR # PMLN7467A
- Zoro # G6296503
- Country of Origin United States
- Category Two Way Radios
Description
Heavy Duty Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired for XPR7000, XPR7000e Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, SRX, XIRP, XPR, Band Color Black, Compatible with Brand Motorola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MIDLAND RADIO Portable Two Way Radio, GXT, GMRS, PR (GXT1030VP4)
- Motorola Two Way Radios & Accessories