Headset Style
|
Behind-the-Neck
|
Noise Reduction Rating NRR
|
24 dB
|
Color
|
Black
|
Volume Control
|
No
|
For Use With
|
APX1000, APX2000, Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
|
Push To Talk
|
Yes
|
Includes
|
Boom Mic
|
Item
|
Heavy Duty Headset
|
Features
|
Behind-The-Head Style Fits Under Most Helmets and Connects Directly to the Radio, Headset Offers Maximum Comfort for Extended Wear, Heavy-Duty Headset
|
Noise Canceling
|
Yes
|
In Ear / On Ear / Over Ear LOV
|
Over Ear
|
One Ear / Two Ear
|
Two Ear
|
In Ear / On Ear / Over Ear
|
Over Ear
|
Headset Type
|
Rigid
|
Noise-Canceling Headset
|
Yes
|
Weight
|
1.65 lb
|
Compatible with Brand
|
Motorola
|
Connection Type - MERCH
|
Motorola Proprietary
|
Band Color
|
Black
|
Connection Type
|
Wired for APX Series
|
Microphone Type
|
Boom
|
Compatible with Series
|
APX, DGP, DP, MTP, SRX, XIR, XPR
|
Two-Way Radio Communication Type
|
Listen, Talk
|
Noise Reduction Rating
|
24 dB
|
Wired Connection Type
|
Motorola Proprietary
|
Compatible with Manufacturer Model Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
Cup Color
|
Black
|
Dielectric
|
No
|
Includes Microphone
|
Yes
|
Intrinsically Safe
|
No
|
Noise-Canceling Microphone
|
Yes
|
Two-Way Radio Communication Type - MERCH
|
Listen and Talk
|
Compatible Manufacturer Part Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
Compatible with Manufacturer Part Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
Compatible with Manufacturer Model Number [NEW]
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
Compatible Manufacturer Model Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
For Use with Mfr. Model Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|
For Use With Mfr. Model Number
|
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400, DP4400E, DP4401E, DP4600E, DP4601E, DP4800E, DP4801, DP4801E, MTP6550, MTP6750, SRX2200, XIRP8628I, XIRP8668I, XPR5380E, XPR6000, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7000, XPR7000E, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
|