Shop All Two Way Radios
Motorola
Headset, Push To Talk Yes
Mfr # PMLN7464A
Zoro # G6282880
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Headsets Protect Your Hearing and Improve Communication in Loud Environments
- In Ear / On Ear / Over Ear LOV Over Ear
- Includes Boom Mic
- Color Black
- Headset Style Over-the-Head
Product Information
- Brand Motorola
- MFR # PMLN7464A
- Zoro # G6282880
- Country of Origin United States
- Category Two Way Radios
Description
Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired for XPR3000, XPR3000e, DP3000e Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series DEP, DGP, DP, MTP, XPR, Band Color Black, Compatible with Brand Motorola
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- VORTEX OPTICS Vanquish 10X26 Binoculars (SWVNQ1026)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- VALCOM 8-Inch Ceiling Speaker - Square (V-1961)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7466A)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- Motorola Two Way Radios