Shop All Two Way Radios
Motorola
Headband Headset, Push To Talk Yes
Mfr # RMN5137B
Zoro # G6275223
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- In Ear / On Ear / Over Ear LOV Over Ear
- Noise Canceling Yes
- For Use With Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- One Ear / Two Ear Two Ear
Product Information
- Brand Motorola
- MFR # RMN5137B
- Zoro # G6275223
- Country of Origin Sweden
- Category Two Way Radios
Description
Headband Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 25 dB, Intrinsically Safe Yes, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, SRX, XIRP, XPR, Band Color Black, Button Functions Push To Talk, Compatible with Brand Motorola
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- CLONECLON VHF & UHF Business Digital & Analog Dual Band Handheld Radio (CL3290053)
- Motorola Two Way Radios