Shop All Two Way Radio Accessories
Motorola
Earpiece, Surveillance Kit, Plastic/Metal
Mfr # PMLN6123A
Zoro # G8500317
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Includes (3) Wire Kit, Wire Microphone, Wire Push-to-Talk, Wire Receive
- Number of Wires 3
- For Use With Motorola XPR 6350 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6300 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios, Motorola XPR7580 Series Radios
- Push To Talk Yes
Product Information
- Brand Motorola
- MFR # PMLN6123A
- Zoro # G8500317
- UPC # 748091001499
- Country of Origin China
- Category Two Way Radio Accessories
Details
Material | Plastic/metal |
Item | Earpiece |
Includes | (3) Wire Kit, Wire Microphone, Wire Push-to-Talk, Wire Receive |
Number of Wires | 3 |
For Use With | Motorola XPR 6350 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6300 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios, Motorola XPR7580 Series Radios |
Push To Talk | Yes |
Microphone Location | Shirt/Lapel |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6300, XPR6350, XPR6550, XPR6580, XPR7350, XPR7550, XPR7580 |
Earpiece Connection Type | Wired |
Compatible Radio Series | APX |
Earpiece Color | Black |
Earpiece Style | Earbud |
Number of Ears | One |
Compatible Radio Brand | Motorola |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number XPR6100, XPR6300, XPR6350, XPR6550, XPR6580, XPR7350, XPR7550, XPR7580, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Wired, Earpiece Color Black, Material Metal, Plastic, Includes (3) Wire Kit, Wire Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- MOUNT-IT Tilt Low-Profile TV Wall Mount for 32"-55" TVs (MI-368S)
- ILC Replacement for Sportdog Prohunter 2500 Sr200-im Receiver (PROHUNTER 2500 SR200-IM RECEIVER SPORTDOG)
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- MOTOROLA Earpiece, Push To Talk No, PK3 (PMLN7203A)
- MOTOROLA Large Earplugs, Push To Talk No (RLN6513A)
- MOTOROLA Belt Clip, For Motorola Multi Radios (HLN6853A)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN7270A)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- Motorola Two Way Radios & Accessories