Shop All Two Way Radio Accessories
Motorola
Ear Loop Earpiece, Black, Two Pin, Swivel
Mfr # HKLN4599B
Zoro # G1824028
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cycoloy Resin
- Color Black
- Number of Wires 1
- Push To Talk Yes
- For Use With CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080
Product Information
- Brand Motorola
- MFR # HKLN4599B
- Zoro # G1824028
- UPC # 748091000423
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 48 in |
Details
Material | Cycoloy Resin |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080 |
Volume Control | No |
Connector | Two Pin |
Features | In-Line Push to Talk Function |
Compatible Radio Brand | Motorola |
Earpiece Style | D-Ring |
Number of Ears | One |
Earpiece Connection Type | Wired |
Compatible Radio Manufacturer Model Number | CLS1110, CLS1410, DLR1020, DLR1060, DTR410, DTR550, DTR650, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080D, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080 |
Earpiece Color | Black |
Radio Connector Type | M1 |
Compatible Radio Series | CLS, DLR, DTR, RD, RM |
Microphone Location | Shirt/Lapel |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, Compatible Radio Manufacturer Model Number CLS1110, CLS1410, DLR1020, DLR1060, DTR410, DTR550, DTR650, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080D, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080, Compatible Radio Grainger Model Number 22NL44, 22NL45, 23Y698, 23Y699, 23Y701, 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, 45EC20, 45EC21, 499F84, 499F85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Trimline Phone, Ash (205TMW (AS))
- DELTON Lightning Phone Charger Set, Apple iPhone Certified 4ft USB Cable w/ Dual Port Wall & Car Adapters (DAC3IN1)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- ILC Replacement for Bang & Olufsen Beosound 3 Battery (BEOSOUND 3)
- MOTOROLA Microphone, Noise Cancelling, Plastic (A13960507 MH-45B4B)
- MOTOROLA Motorola Solutions HKLN4601A 1-Wire Surveillance Earpiece with In-line Clip PTT Mic (HKLN4601)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MOTOROLA Wireless Earpiece Kit, Push To Talk No (PMLN6125A)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1069SCST)
- Motorola Two Way Radio Accessories