Shop All Two Way Radio Accessories
Motorola
Cloning Cable Kit, Portable, 15 in.
Mfr # HKKN4028A
Zoro # G5367022
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Polycarbonate/Plastic
- Type Portable
- Includes cable
- For Use With Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Product Information
- Brand Motorola
- MFR # HKKN4028A
- Zoro # G5367022
- UPC # 748091000171
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 15 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Polycarbonate/Plastic |
Item | Cloning Kit |
Type | Portable |
Includes | cable |
For Use With | Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080 |
Compatible Radio Series | RM |
Compatible Radio Manufacturer Model Number | RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080 |
Compatible Radio Brand | Motorola |
Description
Cloning Kit, Product Type Cloning Kit, Cable Type Cloning Cable Kit, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Material Plastic, Polycarbonate, Overall Length 15 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-338LI)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- MOTOROLA MFR# PMLN7939A, Holster w/SwivelBeltClip (PMLN7939A)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- MOTOROLA CLP SERIES MAGNETIC CASE (HKLN4433A)
- MOTOROLA Earpiece, Bone Microphone, 1-3/16 in. L (PMLN5653A)
- RITRON Battery Pack, Li-Ion, 7.4V, For Jobcom (BP-LI-18)
- Motorola Two Way Radios & Accessories