Shop All Two Way Radio Accessories
Motorola
Charger, 120VAC, 1.5 hr. Charge Time
Mfr # XUAAK44X511 VAC-6058
Zoro # G6029060
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Charges Up To 6 Units
- Includes Power cord
- Height 3 1/2 in
- For Use With EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459
Product Information
- Brand Motorola
- MFR # XUAAK44X511 VAC-6058
- Zoro # G6029060
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 3 1/2 in |
Length | 23 in |
Width | 4 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Plastic/metal |
Item | Multi-Unit Charger |
Charges Up To | 6 Units |
Includes | Power cord |
For Use With | EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459 |
Charge Time | 1.5 hr |
Voltage | 120V AC |
Standards | CCE, FCC, UL |
Features | Universal 6 Unit Charger |
Maximum Recharge Time | 1 1/2 hr |
Number of Batteries Charged | 6 |
Compatible Radio Type | Handheld |
Compatible Radio Series | EVX, VX |
Number of Chargers Included | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459 |
Number of Radios Charged | 6 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Includes Power Cord, Standards CCE, FCC, UL, Overall Height 3 1/2 in, Material Metal, Plastic, Length 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2335 (CR2335 R&D BATTERIES)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Purple (91437)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (AAJ68X501 FNB-V134LI-UNI)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MOTOROLA Holster, Material Plastic (PMLN7190A)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4048B)
- MOTOROLA Desktop Charger, 110VAC (PMPN4172)
- ICOM Charger, For BP279, 1 Unit (BC213)
- Motorola Two Way Radio Accessories