Shop All Two Way Radio Accessories
Motorola
Carry Case, Leather, With Swivel
Mfr # RLN5385B
Zoro # G1717965
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3-3/4
- Width (In.) 2-5/8
- Height (In.) 6
- Compatible Radio Series CP200d, PR400
- Compatible Radio Brand Motorola
Product Information
- Brand Motorola
- MFR # RLN5385B
- Zoro # G1717965
- Country of Origin India
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3-3/4 |
Width (In.) | 2-5/8 |
Height (In.) | 6 |
Details
Item | Case with Fixed Belt Loop |
Compatible Radio Series | CP200d, PR400 |
Compatible Radio Brand | Motorola |
Number of Additional Pockets | 1 |
Compatible Radio Manufacturer Model Number | CP200d, PR400 |
Description
Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series CP200d, PR400, Compatible Radio Manufacturer Model Number CP200d, PR400, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 5/8 in, Length 2 1/2 in, Overall Height 5 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- EGO Dual Port Charger (CH2800D)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- MURR ELEKTRONIK MVK-MPNIO DIO8 (DIO8) (55289)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Multi Unit Charger (56531)
- COBRA Headset, Style In Ear, Black (GASV01)
- Motorola Two Way Radios & Accessories