Shop All Two Way Radio Accessories
Motorola
Belt Clip, Material Plastic
Mfr # PMLN7296A
Zoro # G6284789
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Soft Leather with 1 1/2 in Clip
- For Use With Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Compatible Radio Series XPR 3000, XPR 7000
- Compatible Radio Brand Motorola
Product Information
- Brand Motorola
- MFR # PMLN7296A
- Zoro # G6284789
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Belt Clip |
Material | Plastic |
Type | Soft Leather with 1 1/2 in Clip |
For Use With | Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Compatible Radio Series | XPR 3000, XPR 7000 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Material Plastic, Overall Width 1/4 in, Overall Length 1 1/4 in, Overall Height 3 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, GXT, GMRS, PR (GXT1030VP4)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- MOTOROLA RM Series Single Unit Charger Kit (PMLN6394)
- MOTOROLA Wireless Headset, Over the Head (RLN6491B)
- MOTOROLA Charger, For T200, T400 Series Radio (PMPN4204AR)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- Motorola Two Way Radios & Accessories