Shop All Two Way Radio Accessories
Motorola
Belt Clip, For TRBO Series Radios
Mfr # PMLN4652A
Zoro # G8500791
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Type Single
- Includes 2.5 in Belt Clip
- For Use With Motorola TRBO Series Radios
- Compatible Radio Series XPR6000
Product Information
- Brand Motorola
- MFR # PMLN4652A
- Zoro # G8500791
- UPC # 748091001376
- Country of Origin Indonesia
- Category Two Way Radio Accessories
Details
Material | polycarbonate |
Item | Belt Clip |
Type | Single |
Includes | 2.5 in Belt Clip |
For Use With | Motorola TRBO Series Radios |
Compatible Radio Series | XPR6000 |
Compatible Radio Brand | Motorola |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series XPR6000, Material Plastic, Overall Width 1/4 in, Length 1 1/4 in, Height 3 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Environmental Sensor W/ Temper (E2MTDO)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 300 04345 Mower (ML-U1-CCAHR915)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MOTOROLA Earphone Microphone, Cord 28" L, Black (IXTN4011AR)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (BDN6729A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- Motorola Two Way Radios & Accessories