Shop All Two Way Radio Accessories
Motorola
Battery Pack, Brand Motorola, Lithium Ion
Mfr # AAJ68X501 FNB-V134LI-UNI
Zoro # G6044381
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr No. VX-261,VX-264,VX-451,VX-454,VX-459,EVX-261,VX-531,VX-534,VX-539
- Color Black
- Fits Brand Motorola
- For Use With Mfr No. EVX-261, Mfr No. VX-261, Mfr No. VX-264, Mfr No. VX-451, Mfr No. VX-454, Mfr No. VX-459, Mfr No. VX-531, Mfr No. VX-534, Mfr No. VX-539
- Battery Type Lithium-ion
Product Information
- Brand Motorola
- MFR # AAJ68X501 FNB-V134LI-UNI
- Zoro # G6044381
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr No. VX-261,VX-264,VX-451,VX-454,VX-459,EVX-261,VX-531,VX-534,VX-539 |
Color | Black |
Fits Brand | Motorola |
For Use With | Mfr No. EVX-261, Mfr No. VX-261, Mfr No. VX-264, Mfr No. VX-451, Mfr No. VX-454, Mfr No. VX-459, Mfr No. VX-531, Mfr No. VX-534, Mfr No. VX-539 |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | 2 hr |
Battery Capacity | 2,300 mAh |
Green Environmental Attribute | Product is Rechargeable |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Series | EVX, VX |
Compatible Radio Manufacturer Model Number | EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539 |
Maximum Recharge Time | 2 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539, Battery Capacity 2,300 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP57, Voltage 7.4 V, Maximum Recharge Time 2 hr, Length 2 1/4 in, Overall Width 7/8 in, Color Black, Overall Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- TRIPP LITE USB 3.0 Hub SuperSpeed 10-Port USB-A Compact 20kV ESD Industrial (U360-010-IND)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- PYLE 8" Round Ceiling Speaker, PDIC81RDBK (PDIC81RDBK)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- MOTOROLA Desktop Charger, 110VAC (PMPN4172)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- MAXELL Stereo Headphones (190318)
- Motorola Two Way Radios & Accessories