Shop All Two Way Radio Batteries
Motorola
Battery Pack, AlkalineV, For Motorola
Mfr # RLN6306A
Zoro # G1893227
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. RV2020BKF2AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2080BKN8AA, RV5100BKN9AA
- Fits Brand Motorola
- Battery Type Alkaline
- For Use With 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
- Length (In.) 2-13/64
Product Information
- Brand Motorola
- MFR # RLN6306A
- Zoro # G1893227
- UPC # 723755540095
- Country of Origin China
- Category Two Way Radio Batteries
Dimensions
Length (In.) | 2-13/64 |
Height (In.) | 5 |
Width (In.) | 1-7/64 |
Details
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP110, RDX, Compatible Radio Manufacturer Model Number RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, Compatible Radio Grainger Model Number 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, Battery Capacity Not Applicable, Battery Type Alkaline, Compatible Product Type Portable Two Way Radio, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- BIG BEAM Replacement 12V Nicad Battery (N127)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- MOTOROLA Radio Battery (PMNN4810)
- MOTOROLA Battery Pack, Li-Ion, For Motorola (HKNN4014B)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NTN9858C)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- Motorola Two Way Radio Batteries