Shop All Two Way Radio Accessories
Motorola
Antenna, Type 450 to 485 MHz, 3" L
Mfr # AAE20X503 ATU-6DS
Zoro # G6049169
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 450 to 485 MHz
- For Use With EVX-261, EVX-S24, Mfr. No. VX-261, VX-264
Product Information
- Brand Motorola
- MFR # AAE20X503 ATU-6DS
- Zoro # G6049169
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | 450 to 485 MHz |
For Use With | EVX-261, EVX-S24, Mfr. No. VX-261, VX-264 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-261, EVX-S24VX-261, VX-264 |
Maximum Frequency | 485 MHz |
Antenna Type | Stubby |
Compatible Radio Series | EVX-261, EVX-S24VX-261, VX-264 |
Compatible Radio Type | Handheld |
Minimum Frequency | 450 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, EVX-S24VX-261, VX-264, Compatible Radio Manufacturer Model Number EVX-261, EVX-S24VX-261, VX-264, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 485 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 3 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Battery (852711-850)
- TRIPP LITE USB Car Charger, 5V, 3.1A/15.5W, 2 port (U280-002-C12)
- AFC INDUSTRIES Desk Mounted Computer CPU Mount (771303G)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- MOTOROLA RM Series Single Unit Charger Kit (PMLN6394)
- MOTOROLA Earpiece, Kit, 1 in. L x 5 in. W x 3 in. H (RLN5311B)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Antenna, 4-1/2 L, Rubber/Plastic (PMAD4094A)
- TITAN Replacement Charger, For T5 Battery Packs (IDBC3X2-VOCT5)
- Motorola Two Way Radio Accessories