Shop All Two Way Radio Accessories
Motorola
Antenna, Type 420 to 450 MHz, 6" L
Mfr # AAE23X506 ATU-6B
Zoro # G6046813
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 420 to 450 MHz
- For Use With EVX-261, Mfr. No. EVX-S24
Product Information
- Brand Motorola
- MFR # AAE23X506 ATU-6B
- Zoro # G6046813
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | 420 to 450 MHz |
For Use With | EVX-261, Mfr. No. EVX-S24 |
Accessory Type | Antenna |
Antenna Type | Whip |
Compatible Radio Series | EVX-261, EVX-S24 |
Compatible Radio Type | Handheld |
Maximum Frequency | 450 MHz |
Compatible Radio Manufacturer Model Number | EVX-261, EVX-S24 |
Minimum Frequency | 420 MHz |
Compatible Radio Brand | Motorola |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, EVX-S24, Compatible Radio Manufacturer Model Number EVX-261, EVX-S24, Band Type UHF, Minimum Frequency 420 MHz, Maximum Frequency 450 MHz, Antenna Type Whip, Length 6 1/8 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_ (39920)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-138-un7u (RAM-B-138-UN7U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for WKDC12-55P (ML55-12INT217)
- RAM MOUNTS Replacement for RAM Mounts Ram-201u-d (RAM-201U-D RAM MOUNTS)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NTN2571B)
- MOTOROLA Antenna, Type 420 to 440 MHz, 2" L (AAM28X502 ATU21CS)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4094B)
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- Motorola Two Way Radio Accessories