Shop All Two Way Radio Accessories
Motorola
Antenna, Type 400 to 430 MHz, 3" L
Mfr # AAM23X501 ATU-20AS
Zoro # G6036340
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 400 to 430 MHz
- For Use With Mfr. No. EVX-S24
Product Information
- Brand Motorola
- MFR # AAM23X501 ATU-20AS
- Zoro # G6036340
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | 400 to 430 MHz |
For Use With | Mfr. No. EVX-S24 |
Maximum Frequency | 430 MHz |
Antenna Type | Stubby |
Minimum Frequency | 400 MHz |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Compatible Radio Series | EVX-S24 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 430 MHz, Antenna Type Stubby, Length 3 1/8 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- BLUE DONUTS Slimline Blue Colored Phone For Wall Or Desk With Memory (BD3473632)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- MOTOROLA Clip, Belt (HLN9844A)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- ICOM Antenna Tuner, 6-3/4" L x 11-7/8" W (AT130)
- Motorola Two Way Radio Accessories