Shop All Two Way Radio Accessories
Motorola
Antenna, 7 L, Rubber/Plastic
Mfr # PMAD4068C
Zoro # G6287701
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Whip 147 to 160 MHz with GPS
- For Use With XPR6100, XPR6350, XPR6550
Product Information
- Brand Motorola
- MFR # PMAD4068C
- Zoro # G6287701
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | VHF Whip 147 to 160 MHz with GPS |
For Use With | XPR6100, XPR6350, XPR6550 |
Compatible Radio Series | XPR 6100, XPR 6350, XPR 6550 |
Antenna Type | Helical |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6550 |
Minimum Frequency | 147 MHz |
Maximum Frequency | 160 MHz |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type VHF, Minimum Frequency 147 MHz, Maximum Frequency 160 MHz, Antenna Type Helical, Length 6 1/4 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Mini B-C, M/M, 6ft (U040-006-MINI)
- CETIS Hospitality Speakerphone, Ash (Aegis-TP-08 (AS))
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-113)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5318A)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA Remote Speaker Microphone (53724)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- Motorola Two Way Radio Accessories