Shop All Two Way Radio Accessories
Motorola
Antenna, 4-1/2 L, Rubber/Plastic
Mfr # PMAD4094A
Zoro # G6288103
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Stubby 147 to 160 MHz
- For Use With XPR6100, XPR6350, XPR6550
Product Information
- Brand Motorola
- MFR # PMAD4094A
- Zoro # G6288103
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | VHF Stubby 147 to 160 MHz |
For Use With | XPR6100, XPR6350, XPR6550 |
Minimum Frequency | 147 MHz |
Maximum Frequency | 160 MHz |
Compatible Radio Series | APX |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | APX 900 |
Antenna Type | Stubby |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 900, Band Type VHF, Minimum Frequency 147 MHz, Maximum Frequency 160 MHz, Antenna Type Stubby, Length 4 1/4 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Streamlight Stinger (STINGER STREAMLIGHT)
- ILC Replacement for Ecovacs Icr18650-26j-4s1p Battery (ICR18650-26J-4S1P)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- CLARITY 55173 Super Phone Ringer 95dB WHITE (SR-100)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- MOTOROLA Earpiece, MFR# PMLN8077A (PMLN8077A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAK44X511 VAC-6058)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- ICOM Antenna, 1/8" L x 1/2" W (FASC55V)
- Motorola Two Way Radios & Accessories