Shop All Battery Chargers
Motorola
Acoustic Tube Earpiece and Mic
Mfr # HKLN4487G
Zoro # G8570992
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Motorola CLP Series Portable Radios
- Material Metal/Polymer
- Push To Talk Yes
- Earpiece Color Clear
- Number of Wires 1
Product Information
- Brand Motorola
- MFR # HKLN4487G
- Zoro # G8570992
- UPC # 748091001666
- Country of Origin Malaysia
- Category Battery Chargers
Details
For Use With | Motorola CLP Series Portable Radios |
Item | Earpiece |
Material | Metal/Polymer |
Push To Talk | Yes |
Earpiece Color | Clear |
Number of Wires | 1 |
Earpiece Style | Earbud |
Microphone Location | Shirt/Lapel |
Compatible Radio Brand | Motorola |
Number of Ears | One |
Compatible Radio Series | CLP |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Color Clear, Material Metal, Polymer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mouse Pad w/Wrist Support, Black, Standard (9182301)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- TRIPLETT High Speed Crimper and Connector Kit (CAT5-HS-KIT)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- MOTOROLA Charger, Polycarbonate/Metal, 12VDC (NNTN7624B)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- ANALOGCOSA ANALOGA 0.74 ml S6 Solar-Powered Fence Energizer, Black (AN2515042)
- AT&T AT&T TC03 Universal Charger USB - 3.1 AMP (TC03)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- Motorola Battery Chargers