Shop All Windshield Wiper Parts
Motormite
Wiper Linkage Bushing Replacement, 49465
Mfr # 49465
Zoro # G3979697
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 15 mm
- Material Plastic
- Thickness 4 mm
- Height 14 mm, 12 mm
- Outside Diameter 15 mm
Product Information
- Brand Motormite
- MFR # 49465
- Zoro # G3979697
- UPC # 10037495715901
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Inside Diameter | 15 mm |
Height | 14 mm, 12 mm |
Outside Diameter | 15 mm |
Details
Material | Plastic |
Thickness | 4 mm |
Color | Black, White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- RDS 51 GALLON TANK AND TOOLBOX COMBO W/LIQUID SECURE 50 X 20 X 22.75 (72747)
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- VALLEY INDUSTRIES Valve 3/8 Hb X 3/8 Hb 2Pack (PBV-38HB-CSK)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE Wiper Linkage Bushings, 49448 (49448)
- MOTORMITE Windshield Wiper Linkage Bushings, 49440 (49440)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE Wiper Arm Nut Cover (49489)
- WAI GLOBAL WIPER MOTOR, WPM11015 (WPM11015)
- Motormite Windshield Wiper Parts