Shop All Windshield Wiper Parts
Motormite
Windshield Wiper Linkage Bushings, 49449
Mfr # 49449
Zoro # G3980056
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.41 in
- Color Yellow
- Outside Diameter 0.41 in
- Material Plastic
- Inside Diameter 0.674 in
Product Information
- Brand Motormite
- MFR # 49449
- Zoro # G3980056
- UPC # 30037495494497
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 0.41 in |
Outside Diameter | 0.41 in |
Inside Diameter | 0.674 in |
Details
Color | Yellow |
Material | Plastic |
Type | Windshield Wiper Linkage Bushings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Detecto Mist Concentrated Leak Locator (35805)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- GATES Molded Coolant Hose, 20568 (20568)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (80824)
- MOTORMITE Wiper Arm Nut Cover, 49493 (49493)
- MOTORMITE WINDSHIELD WIPER LINKAGE BUSHING (49470)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE WIPER ARM BUSHING KIT (49452)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- A1 CARDONE Wiper Motor, 85-2068 (85-2068)
- Motormite Automotive Exterior Accessories