Shop All Windshield Wiper Parts
Motormite
Windshield Wiper Linkage Bushings, 49445
Mfr # 49445
Zoro # G3993006
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Inside Diameter 0.345 in
- Height 0.41 in
- Material Plastic
- Outside Diameter 0.68 in
Product Information
- Brand Motormite
- MFR # 49445
- Zoro # G3993006
- UPC # 30037495494459
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Inside Diameter | 0.345 in |
Height | 0.41 in |
Outside Diameter | 0.68 in |
Details
Color | White |
Material | Plastic |
Type | Windshield Wiper Linkage Bushings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- QUICK PRODUCTS Quick Products QP-RVJ-S24-4PK RV Stabilizing and Leveling Scissor Jack, 5,000 lbs. Max, 24"-Set of 4 (QP-RVJ-S24-4PK)
- GATES Classical Section Wrapped V-Belt, B96 (B96)
- DISCO Wht Toyota Screw Grommet 8mmx8mm Hole 16mm Stem PK50 (1608PK)
- MOTORMITE Wiper Arm Cover Replacement, 49462 (49462)
- MOTORMITE Windshield Wiper Linkage Bushings, 49449 (49449)
- MOTORMITE WINDSHIELD WIPER COWL (30903)
- MOTORMITE Wiper Linkage Bushing Replacement, 49466 (49466)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- WAI GLOBAL WIPER MOTOR, WPM2121 (WPM2121)
- Motormite Windshield Wiper Parts