Shop All Windshield Wiper Parts
Motormite
Windshield Wiper Arm-Front Right, 42716
Mfr # 42716
Zoro # G3996311
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber, Steel
- Finish Powder Coated
- Includes Spray Nozzle
- Length 24-3/4 in
- Attachment Type Flange Nut, Spline
Product Information
- Brand Motormite
- MFR # 42716
- Zoro # G3996311
- UPC # 30037495427167
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Length | 24-3/4 in |
Details
Material | Plastic, Rubber, Steel |
Finish | Powder Coated |
Includes | Spray Nozzle |
Attachment Type | Flange Nut, Spline |
End Type | Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose 1998 Volvo Wah 12.7L (28212)
- PUROLATOR Purolator A45314 PurolatorONE Advanced Air Filter (A45314)
- STREAMLIGHT STYLUS PRO 360 BLK W/ WHITE LED (SR66218)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In (BF9837-D)
- MOTORMITE Wiper Linkage Bushing Replacement, 49439 (49439)
- MOTORMITE Wiper Arm Nut Cover, 49493 (49493)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE WIPER ARM BUSHING KIT (49452)
- MOTORMITE Windshield Wiper Linkage Bushings, 49445 (49445)
- MOTORMITE Wiper Linkage Bushing Replacement, 49454 (49454)
- FAIRCHILD INDUSTRIES 732 Vacuum and Windshield Washer Tubing and Hose, 5ft (VWH1003-5)
- Motormite Windshield Wiper Parts