Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER NOZZLE
Mfr # 58169
Zoro # G602171402
original price:
$16.31
17% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8 in
- Material Plastic
- Height 11/16 in
- Width 5/16 in
- Inlet Size 1/4 in
Product Information
- Brand Motormite
- MFR # 58169
- Zoro # G602171402
- UPC # 889000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 1-1/8 in |
Height | 11/16 in |
Width | 5/16 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 5/8 in |
Details
Material | Plastic |
Attachment Method | Clip-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- DEMCO AFO MALE CONNECTOR PLUG FOR AFO AIR JUMPER (6230)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- ANCO Wiper Arm, Adjustable, 10 13/16 - 14 1/2In (41-02)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- URO PARTS Window Washer Nozzle, 6E0955985B (6E0955985B)
- Motormite Windshield Washer Pumps & Parts