Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58142
Mfr # 58142
Zoro # G8927148
original price:
$29.75
37% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1.37 in
- Finish Matte
- Length 0.99 in
- Width 0.81 in
Product Information
- Brand Motormite
- MFR # 58142
- Zoro # G8927148
- UPC # 889245085023
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.37 in |
Length | 0.99 in |
Width | 0.81 in |
Inlet Size | 0.22 in |
Mounting Hole Diameter | 0.922 in |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Parts Cleaning Brush (940444)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- TEC Front Ceramic Disc Brake Pads For Honda Civic Accord Insight Acura EL (TEC-465A)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 47258 (47258)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOPAR Windshield Washer Hose, 68018917Ab (68018917AB)
- Motormite Windshield Washer Pumps & Parts