Motormite

Windshield Washer Nozzle, 58134


product price: $7.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 5/8 in
  • Color Black, Red
  • Height 1-3/8 in
  • Material Plastic
  • Length 3/4 in
See all product information

Product Information

Dimensions

Width 5/8 in
Height 1-3/8 in
Length 3/4 in
Mounting Hole Diameter 3/4 in
Inlet Size 1/4 in

Details

Color Black, Red
Material Plastic
Number Of Nozzles 1
Attachment Method Snap-Fit

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.