Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER NOZZLE
Mfr # 58130
Zoro # G802171370
original price:
$32.49
33% off
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Height 1.66 in
- Length 0.84 in
- Material Plastic
- Width 0.63 in
Product Information
- Brand Motormite
- MFR # 58130
- Zoro # G802171370
- UPC # 889000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.66 in |
Length | 0.84 in |
Width | 0.63 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 0.81 in |
Details
Finish | Gloss |
Material | Plastic |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT Flair-It 16884 Valve Drain Angle 1/2 X 1/2 (16884)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 (MC175N)
- MOTORMITE Windshield Washer Nozzle, 47258 (47258)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MAXAIR Washer pump - Rear, 177123 (177123)
- Motormite Windshield Washer Pumps & Parts