Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47279
Mfr # 47279
Zoro # G8912098
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1.1 in
- Finish Matte
- Width 0.63 in
- Length 0.7 in
Product Information
- Brand Motormite
- MFR # 47279
- Zoro # G8912098
- UPC # 885484613782
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.1 in |
Width | 0.63 in |
Length | 0.7 in |
Inlet Size | 0.24 in |
Mounting Hole Diameter | 14.6 mm |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 9-1/4" W (120171-360-001)
- PRO THREAD Thread Repair Kits, 3/4-16 (3597-3416K)
- RICO INDUSTRIES Penn State Nittany Lions License Plate #1 Fan (9474630109)
- MOTORMITE Windshield Washer Nozzle, 47258 (47258)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- DAYCO 9/32 In. X 50 Ft. (Spool) Washer Tubing, 80208 (80208)
- Motormite Automotive Exterior Accessories