Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47268
Mfr # 47268
Zoro # G8910436
original price:
$11.83
32% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.24 in
- Length 0.74 in
- Width 0.6 in
- Material Plastic
- Finish Matte
Product Information
- Brand Motormite
- MFR # 47268
- Zoro # G8910436
- UPC # 885484468900
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.24 in |
Length | 0.74 in |
Width | 0.6 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 11 mm |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint Strap Kit, UJ530-10 (UJ530-10)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41105)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer (661980)
- GROTE Socket, Enc/Term, Die-Cast, 6-Pole (82-1016)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- Motormite Windshield Washer Pumps & Parts