Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47252
Mfr # 47252
Zoro # G8920227
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.68 in
- Material Plastic
- Length 0.95 in
- Finish Matte
- Height 2.13 in
Product Information
- Brand Motormite
- MFR # 47252
- Zoro # G8920227
- UPC # 885484468252
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.68 in |
Length | 0.95 in |
Height | 2.13 in |
Mounting Hole Diameter | 15.3 mm |
Inlet Size | 0.3 in |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVERTERS R US Victron Energy MPPT WireBox-S 75-10/15, Black, ABS Plastic (SCC950100000)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- A1 CARDONE Power Steering Filter (20-FLT1)
- BLUE MAGIC Crack Repair Kit, High Temp, Dark Gray (18022KTRI)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47258 (47258)
- Motormite Automotive Exterior Accessories