Shop All Emission Control Hardware & Components
Motormite
Vacuum Storage Canister
Mfr # 47995
Zoro # G400618826
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2-3/4 in
- Diameter 4 in
- Number Of Vacuum Ports 1
- Vacuum Port Diameter 1/8 in
Product Information
- Brand Motormite
- MFR # 47995
- Zoro # G400618826
- UPC # 885484675377
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Height | 2-3/4 in |
Diameter | 4 in |
Vacuum Port Diameter | 1/8 in |
Details
Material | Plastic |
Number Of Vacuum Ports | 1 |
Description
Vacuum Storage Canister
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO $EZ WHEEL CENTERING HD (SP32111)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- ZORO SELECT Silicone Coolant Hose, ID 1 1/4 In (5515-125)
- EVOCHARGE Cable Retractor (EVC0201)
- MOTORMITE Exhaust Manifold Hardware Kit, 03414B (03414B)
- NTK Vapor Canister, 4B1117 (4B1117)
- OP CONVERTERS MANIFOLD (OPCG4062)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- URO PARTS PURGE VALVE HOSE (07K133518A)
- NTK Vapor Canister Purge Solenoid, 2N1036 (2N1036)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- Motormite Emission Control Hardware & Components