Shop All Tailgate Nets
Motormite
Tailgate Hinge Right, 38653
Mfr # 38653
Zoro # G4104448
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-3/8 in
- Width 3-1/4 in
- Material Carbon Steel
- Attachment Method Bolt-On
- Number Of Hinges 1
Product Information
- Brand Motormite
- MFR # 38653
- Zoro # G4104448
- UPC # 10037495702062
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 5-3/8 in |
Width | 3-1/4 in |
Details
Material | Carbon Steel |
Attachment Method | Bolt-On |
Number Of Hinges | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- SPARTAN POWER 20 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT1/0CBL56)
- MAHLE Axle Shaft Flange Gasket - Rear, J26095 (J26095)
- STREAMLIGHT Microstream Usb (66601)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- FAIRCHILD INDUSTRIES G3098 - 1995-2004 Chevrolet Blazer Liftgate Seal (G3098)
- Motormite Tailgate Nets