Shop All Tailgate Nets
Motormite
TAILGATE CABLE-16 IN
Mfr # 38541
Zoro # G602467901
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Metal
- Length 16 in
- Diameter 1/4 in
- Housing Material Rubber
Product Information
- Brand Motormite
- MFR # 38541
- Zoro # G602467901
- UPC # 30000000000000
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 16 in |
Diameter | 1/4 in |
Details
Includes | Hardware |
Material | Metal |
Housing Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wht Toyota Screw Grommet 8mmx8mm Hole 16mm Stem PK50 (1608PK)
- BUYERS PRODUCTS Breakaway Switch With 48 Inch Prewired Cable Loop (5422010)
- HUSKY TOWING TRAILER JACKS, JACK, 1000# TOP WIND A-FRAME BULK (88126)
- BONDO Fiberglass Cloth, 8 sq ft, Bag, White (499)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- ERICKSON TAILGATE SAWHORSE BRACKETS (07610)
- Motormite Tailgate Nets