Shop All Tailgate Nets
Motormite
TAILGATE CABLE-16 1/2 IN
Mfr # 38539
Zoro # G702467948
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 16-1/2 in
- Includes Hardware
- Diameter 3/16 in
- Housing Material Rubber
Product Information
- Brand Motormite
- MFR # 38539
- Zoro # G702467948
- UPC # 37495385398
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 16-1/2 in |
Diameter | 3/16 in |
Details
Material | Metal |
Includes | Hardware |
Housing Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UCC HYDRAULICS MXR8550 Replacement/Interchange Spin-On Filter (MF0058003)
- OTC Gland Nut Wrench, Adjustable (1266)
- AFTERMARKET One New Carburetor Fits Ford 8N 2N 9N 8N9510C TSX33 TSX241A TSX241B TSX241C (FSC30-0032)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- DEE ZEE 20-C SILVERADO/SIERRA 2500/3500 TAILGATE ASSIST (DZ43104)
- Motormite Truck Bed & Tailgate Accessories