Shop All Spark Plugs
Motormite
SPARK PLUG NON-FOULERS-18MM GASKET SEAT
Mfr # 42009
Zoro # G702144832
original price:
$10.29
4% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Seat Style Flat
- Seat Size 18 mm
- Thread Size 18 mm
Product Information
- Brand Motormite
- MFR # 42009
- Zoro # G702144832
- UPC # 37495420099
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Seat Size | 18 mm |
Thread Size | 18 mm |
Details
Material | Steel |
Color | Silver |
Seat Style | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Lunette Ring, Adjustable, 2 1/2 In. Dia, REESE TOWPOWER (63022)
- GROTE Replacement Lens for 2VNL6, Red (90172)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- FLOTOOL Super Funnel Quick Fill (10714WR)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- MOTORMITE SPARK PLUG BOOT (49818)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42006)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM TAPERED SEAT (42002)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM GASKET SEAT (42004)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM GASKET SEAT (42000)
- CHAMPION Copper Plus Small Engine- Boxed - RC14YC4, (985)
- Motormite Spark Plugs