Shop All Spark Plugs
Motormite
SPARK PLUG NON-FOULERS-14MM GASKET SEAT
Mfr # 42004
Zoro # G802144855
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Size 19 mm
- Thread Size M14-1.25
- Seat Type Tapered
Product Information
- Brand Motormite
- MFR # 42004
- Zoro # G802144855
- UPC # 37495420044
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Wrench Size | 19 mm |
Thread Size | M14-1.25 |
Details
Seat Type | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- WESTWARD Brake Socket Set, Star and Hex Bit (1EJZ9)
- PERKO Combo Masthead All-Round Anchor Light 12-13/16"H 12Vdc (1184DP0CHR)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42006)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- MOTORMITE SPARK PLUG BOOT (49818)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM GASKET SEAT (42000)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM GASKET SEAT (42009)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM TAPERED SEAT (42002)
- NGK 94124 Laser Iridium Spark Plug (94124)
- Motormite Spark Plugs