Shop All Spark Plugs
Motormite
SPARK PLUG NON-FOULERS-14MM GASKET SEAT
Mfr # 42000
Zoro # G702144733
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Wrench Size 19 mm
- Thread Size 14 mm
- Seat Type Tapered
Product Information
- Brand Motormite
- MFR # 42000
- Zoro # G702144733
- UPC # 30000000000000
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Wrench Size | 19 mm |
Thread Size | 14 mm |
Details
Material | Steel |
Seat Type | Tapered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- VELVAC Replacement Flat Glass 6-1/2 X 10 (702076)
- ROBINAIR Digital Low Pressure Gauge (11910)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42006)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM GASKET SEAT (42004)
- MOTORMITE SPARK PLUG BOOT (49818)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM TAPERED SEAT (42002)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM GASKET SEAT (42009)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6709 (6709)
- Motormite Spark Plugs