Shop All 12 Volt Adapters
Motormite
Single Hole Dash Mount Pod For 12V Acc
Mfr # 84624
Zoro # G800678222
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2-3/16 in
- Overall Length 3-5/32 in
- Material Plastic
Product Information
- Brand Motormite
- MFR # 84624
- Zoro # G800678222
- UPC # 10037495846247
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Overall Width | 2-3/16 in |
Overall Length | 3-5/32 in |
Details
Material | Plastic |
Description
Single Hole Dash Mount Pod For 12V Acc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI 21163-7031 STARTER (21163-7031 STARTER)
- HALTEC Bead Seater, 20" (TC-63)
- MEGUIARS AUTOMOTIVE LAST TOUCH DETAILING SPRAY (D15501)
- DAYCO Serpentine Belt, Industry Number 8PK1600 (5080630)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE Lighter Element-Pop-Out, 56452 (56452)
- MOTORMITE LIGHTER ELEMENT-STANDARD (56444)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- Motormite 12 Volt Adapters