Shop All Tailgate Nets
Motormite
Right Side Tailgate Latch, 38729
Mfr # 38729
Zoro # G4104168
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2 in
- Material Steel
- Color Gray
- Length 5-5/8 in
- Attachment Method Bolt-On
Product Information
- Brand Motormite
- MFR # 38729
- Zoro # G4104168
- UPC # 885484868663
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Width | 1-1/2 in |
Length | 5-5/8 in |
Details
Material | Steel |
Color | Gray |
Attachment Method | Bolt-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB CHEVY 305-307-350-409 ROD BOLT KIT (134-6003)
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- KEN-TOOL Torque Limiting Socket Set, 10 pcs. (30180)
- GREEN LEAF Tank Fitting Poly Fpt 1-1/2 (TF150P-E)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- Motormite Tailgate Nets