Motormite

Radiator Drain Cocks, 61137


product price: $7.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 9/16 in
  • Overall Width 3/8 in
  • Material Plastic
  • Thread Size M10-1.25
See all product information

Product Information

Dimensions

Overall Length 9/16 in
Overall Width 3/8 in
Thread Size M10-1.25

Details

Material Plastic

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.