Shop All Automotive Radiators
Motormite
RADIATOR DRAIN COCKS
Mfr # 61125
Zoro # G702467474
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Overall Length 1-1/2 in
- Overall Width 1/2 in
- Thread Size M14-2.0
Product Information
- Brand Motormite
- MFR # 61125
- Zoro # G702467474
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Length | 1-1/2 in |
Overall Width | 1/2 in |
Thread Size | M14-2.0 |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID THIN HOOK (SG81027)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- BLUE SEA SYSTEMS Blue Sea 8372 Water Resistant 4 Position - Black - Horizontal Mount Pa (8372)
- MOTORMITE DRAIN COCK-BRASS-1/8 IN NPT (61105)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- MOTORMITE Radiator Drain Cocks, 61136 (61136)
- MOTORMITE Radiator Drain Cocks, 61133 (61133)
- MOTORMITE Radiator Drain Cocks, 61129 (61129)
- MOTORMITE RADIATOR DRAIN COCKS (61126)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- Motormite Automotive Radiators