Shop All Automotive Radiators
Motormite
Radiator Drain Cocks, 61108
Mfr # 61108
Zoro # G2137971
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 7/16 in
- Overall Length 2-11/16 in
- Thread Size M8-1.25
Product Information
- Brand Motormite
- MFR # 61108
- Zoro # G2137971
- UPC # 30037495611085
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Width | 7/16 in |
Overall Length | 2-11/16 in |
Thread Size | M8-1.25 |
Details
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Combination Marker/Side Turn Lamp (53163)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- LISLE PLIERS EXHAUST HANGER RMVL (LI38350)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- MOTORMITE RADIATOR DRAIN COCKS (61110)
- MOTORMITE Radiator Drain Cocks, 61123 (61123)
- MOTORMITE RADIATOR DRAIN COCKS (61121)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- MOTORMITE RADIATOR DRAIN COCKS (61126)
- MOTORMITE Radiator Drain Cocks, 61127 (61127)
- VEMO ENGINE COOLING RADIATOR (V10-60-0020)
- Motormite Automotive Radiators