Shop All Engine Gaskets, Seals & O-Rings
Motormite
Oil Cooler Line Gasket, 66218
Mfr # 66218
Zoro # G9572152
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.03 in
- Material Aluminum, Rubber
- Thickness 0.06 in
- Inside Dia. 0.725 in
- Rim Shape Oval
Product Information
- Brand Motormite
- MFR # 66218
- Zoro # G9572152
- UPC # 10037495662182
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 1.03 in |
Inside Dia. | 0.725 in |
Details
Material | Aluminum, Rubber |
Thickness | 0.06 in |
Rim Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gage, Easy On Grip Chuck (518)
- MAG 1 Power Steering Fluid W/Sealer, 12 oz. (172)
- GRAY 70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H (TSL-70)
- BOSCH Wiper Blade, 21Ca (21CA)
- MOTORMITE FIBER DRAIN PLUG GASKET FITS M18 M20 (69002)
- MOTORMITE SILICONE CABLE SEAL GM WEATHER PACK SERI (85305)
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- MOTORMITE HEADLAMP ADJUSTING SCREW- SEALED BEAM AD (42185)
- MOTORMITE O-Ring-Rubber- I.D. 1/8-3/4 In O.D. 1/4- Multi Purpose O, 80000 (80000)
- SKF Shaft Seal, 1-1/2 x 2 x 1/4", HM14, Nitrile Rubber (14857)
- FEL-PRO Conversion Set, Cs8510-1 (CS8510-1)
- Motormite Engine Gaskets, Seals & O-Rings