Shop All 12 Volt Adapters
Motormite
Lighter Safety Plug, 56418
Mfr # 56418
Zoro # G8806092
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red, White
- Overall Length 1-1/4 in
- Material Plastic
- Attachment Method Press-Fit
Product Information
- Brand Motormite
- MFR # 56418
- Zoro # G8806092
- UPC # 30037495564183
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Overall Length | 1-1/4 in |
Details
Color | Black, Red, White |
Material | Plastic |
Attachment Method | Press-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, Cam Lock Hardware (1762603)
- TENG TOOLS AT040 Adjustable Engine Cylinder Honing Tool (AT040)
- QUICKCABLE Golf Cart Cable, 4 ga., 14", PK25 (205758-025)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- MOTORMITE Lighter Element-Pop-Out, 56452 (56452)
- MOTORMITE Single Hole Dash Mount Pod For 12V Acc (84624)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- Motormite Automotive Electrical