Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Entry Remote 4 Button Key Fob, 13732
Mfr # 13732
Zoro # G3950000
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions; Progra mmer
- Overall Length 2-5/16 in
- Finish Matte
- Material Plastic
- Width 1-11/16 in
Product Information
- Brand Motormite
- MFR # 13732
- Zoro # G3950000
- UPC # 30037495137325
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Overall Length | 2-5/16 in |
Width | 1-11/16 in |
Depth | 9/16 in |
Details
Includes | Instructions; Progra mmer |
Finish | Matte |
Material | Plastic |
Programming Required | Yes |
Number Of Buttons | 4 |
Battery Required | Yes |
Number Of Batteries | 1 |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Button Function | Lock, Unlock, Trunk, Alarm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- SG TOOL AID Terminal Crimper Use With 12 Gage Deutsch Closed Barrel Terminals (18860)
- TAYLOR Tuff End Buoy (61149)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- YANHUA YanHua: ACDP FEM BDC Bench Integrated Interface Board (YH-FEM-BDC)
- ILCO LAL PRX-GM-5B6 GM 5 BUTTON PROX (HYQ1AA) (ILCO-AX00013460)
- ILCO LAL RKE-GM-4B12 (KOBLEAR1XT) (ILCO-AX00012620)
- Motormite Automotive Exterior Accessories