Shop All Automotive Anti-Theft & Mobility Locks
Motormite
KEYLESS ENTRY REMOTE 4 BUTTON
Mfr # 99159
Zoro # G202171802
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions; Progra mmer
- Depth 9/16 in
- Overall Length 2-7/8 in
- Finish Matte
- Material Plastic
Product Information
- Brand Motormite
- MFR # 99159
- Zoro # G202171802
- UPC # 887000000000
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 9/16 in |
Overall Length | 2-7/8 in |
Width | 1-3/8 in |
Details
Includes | Instructions; Progra mmer |
Finish | Matte |
Material | Plastic |
Number Of Buttons | 4 |
Button Function | Lock, Unlock, Trunk, Alarm |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Battery Required | Yes |
Number Of Batteries | 1 |
Programming Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- GROTE Hs Butt, Poly 22-18 Ga, PK300 (83-3150-3)
- ROADPRO Dynamic CB Microphone, Black, 4 Pin (TM-2002)
- MANN FILTER 80-85 M-Benz 240D-300D-Cd-Sd Oil Filter, Pf1055/1X (PF1055/1X)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- XHORSE Xhorse: Plastic cover for Condor XC Mini Plus Key Cutter & VVDI MB Mercedes Key Programmer (XHS-XCMN87EN)
- THE EQUIPMENT LOCK COMPANY Attachment Lock secures the attachment onto the machine by locking the arms in the down position. (ASL-RK)
- THE EQUIPMENT LOCK COMPANY Skidsteer Lock secures the drive controls while helping to prevent access to the operator's seat (SSL-RK)
- Motormite Automotive Anti-Theft & Mobility Locks